Maclean Senior Industries J8753TP Drive Screw | Graybar Store
Maclean Senior Industries - Drive Screw - J8753TP
+ / - Hover over image to Zoom
Other Views

    Drive Screw

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8753TP
    SKU: 25805698
    $1.16
    Checking Pricing
         
    Length:3 in.
    Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8753TP
    • Type Twist Drive Drive Pt. Drive Screw
    • Diameter (Inches) 1/2
    • Length 3 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    Product Overview:
    Drive Screw, Steel, Length: 3 in, Diameter (Inches): 1/2 in