Allied Bolt 532 Regular Point Drive Screw, 1/2 x 4 in. | Graybar Store
Allied Bolt - Regular Point Drive Screw, 1/2 x 4 in. - 532
+ / - Hover over image to Zoom
Other Views

    Regular Point Drive Screw, 1/2 x 4 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 532
    SKU: 25243047
    $0.51
    Checking Pricing
         
    Screw Size:1/2 in.
    Additional Features:Used in Pole Line Hardware; Wood Structures
    Packaging:50 per Pack
    Point Type:Nail Point
    Thread Length:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 532
    • Additional Features Used in Pole Line Hardware; Wood Structures
    • Head Type Square Head
    • Materials Steel
    • Point Type Nail Point
    • Screw Size 1/2 in.
    • Thread Length 4 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Drive Screw, Screw Size: 1/2 in, Head Type: Bold, Steel, Packaging: 50 Per Pack