Arlington DR4 Corrosion Resistant Galvanized Steel Drive Ring, Size 1 1/4 in. | Graybar Store
Arlington - Corrosion Resistant Galvanized Steel Drive Ring, Size 1 1/4 in. - DR4
+ / - Hover over image to Zoom
Other Views

    Corrosion Resistant Galvanized Steel Drive Ring, Size 1 1/4 in.

    Manufacturer: Arlington
    Manufacturer #: DR4
    SKU: 25309940
    $0.54
    Checking Pricing
         
    Trade Size:1-1/4 in.
    Packaging:25 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DR4
    • Materials Corrosion Resistant Galvanized Steel
    • Trade Size 1-1/4 in.
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drive Ring, Corrosion Resistant Galvanized Steel, 1 1/4 in., Packaging: 25 Per Pack