Arlington DR2 Corrosion Resistant Galvanized Steel Drive Ring, Size 5/8 in. | Graybar Store
Arlington - Corrosion Resistant Galvanized Steel Drive Ring, Size 5/8 in. - DR2
+ / - Hover over image to Zoom
Other Views

    Corrosion Resistant Galvanized Steel Drive Ring, Size 5/8 in.

    Manufacturer: Arlington
    Manufacturer #: DR2
    SKU: 25309938
    $0.30
    Checking Pricing
         
    Trade Size:5/8 in.
    Packaging:50 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DR2
    • Materials Corrosion Resistant Galvanized Steel
    • Trade Size 5/8 in.
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drive Ring, Corrosion Resistant Galvanized Steel, 5/8 in., Packaging: 50 Per Pack