Arlington D22 2.25 x 2.00 in. Non-Conductive D-Ring | Graybar Store
Arlington - 2.25 x 2.00 in. Non-Conductive D-Ring - D22
+ / - Hover over image to Zoom
Other Views

    2.25 x 2.00 in. Non-Conductive D-Ring

    Manufacturer: Arlington
    Manufacturer #: D22
    SKU: 25066904
    $2.16
    Checking Pricing
         
    Color:Black
    Trade Size:2.25 x 2 in.
    Packaging:100 per Pack
    Length:4.867 in.
    Use With:Wire Management
    Mounting Type:No. 10 Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # D22
    • Color Black
    • Length 4.867 in.
    • Mounting Type No. 10 Screw
    • Trade Size 2.25 x 2 in.
    • Packaging 100 per Pack
    • Use With Wire Management
    • Country of Origin US - USA
    Product Overview:
    Drive Ring, Packaging: Black, 2.25 x 2 in., 100 Per Pack, Black