Allied Bolt 920 Drive Hook, 7/16 x 4 3/4 in. | Graybar Store
Allied Bolt - Drive Hook, 7/16 x 4 3/4 in. - 920
+ / - Hover over image to Zoom
Other Views

    Drive Hook, 7/16 x 4 3/4 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 920
    SKU: 99464204
    $0.66
    Checking Pricing
         
    Rod Size (Inch):2-1/2 in.
    Packaging:25 per Pack
    Length:4-3/4 in.
    Use With:Dead End Clamps; Service Drops on Utility Poles and Buildings; Support Drop Wire Clamps
    Outer Diameter:7/16 in
    Style:Hook
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 920
    • Style Hook
    • Length 4-3/4 in.
    • Materials Steel
    • Outer Diameter 7/16 in
    • Rod Size (Inch) 2-1/2 in.
    • Packaging 25 per Pack
    • Use With Dead End Clamps; Service Drops on Utility Poles and Buildings; Support Drop Wire Clamps
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Drive Hook, Packaging: 25 Per Pack, Steel