Belden 40-43008 Drive Hook | Graybar Store
Belden - Drive Hook - 40-43008
+ / - Hover over image to Zoom
Other Views

    Drive Hook

    Manufacturer: Belden
    Manufacturer #: 40-43008
    SKU: 94044226
    $0.78
    Checking Pricing
         
    Length:3-1/2 in.
    Diameter (Inches):5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 40-43008
    • Diameter (Inches) 5/16
    • Length 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Diamond® Drive Hook, Length: 3-1/2 in, Diameter (Inches): 5/16 in