Belden 40-43007 Drive Hook | Graybar Store
Belden - Drive Hook - 40-43007
+ / - Hover over image to Zoom
Other Views

    Drive Hook

    Manufacturer: Belden
    Manufacturer #: 40-43007
    SKU: 88083642
    $0.89
    Checking Pricing
         
    Length:4-3/4 in.
    Diameter (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 40-43007
    • Diameter (Inches) 7/16
    • Length 4-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Diamond® Drive Hook, Length: 4-3/4 in, Diameter (Inches): 7/16 in