Pentair Hoffman ADK36A Drip Shield Kit, Type 12 Enclosure, Grey | Graybar Store
Pentair Hoffman - Drip Shield Kit, Type 12 Enclosure, Grey - ADK36A
+ / - Hover over image to Zoom
Other Views

    Drip Shield Kit, Type 12 Enclosure, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: ADK36A
    SKU: 88132275
    $111.40
    Checking Pricing
         
    Color:Grey
    Use With:36 in (914 mm) Enclosures
    Material:Stainless Steel (Clamp, Screw & Hinge Pin); Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ADK36A
    • Color Grey
    • Type Drip Shield Kit
    • NEMA Ratings 12
    • Material Stainless Steel (Clamp, Screw & Hinge Pin); Steel
    • Use With 36 in (914 mm) Enclosures
    Product Overview:
    Pentair® Drip Shield Kit, Stainless Steel (Clamp, Screw & Hinge Pin); Steel, Gray, NEMA Ratings: 12