L. H. Dottie TEKHW143 No. 14 x 3 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) | Graybar Store
L. H. Dottie - No. 14 x 3 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100) - TEKHW143
+ / - Hover over image to Zoom
Other Views

    No. 14 x 3 in. Zinc Plated Steel Hex Washer Head Self Drilling Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEKHW143
    SKU: 25473308
    $0.48
    Checking Pricing
         
    Length:3 in.
    Screw Size:No. 14
    Additional Features:Self Drilling
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEKHW143
    • Additional Features Self Drilling
    • Head Type Hex Washer Head
    • Length 3 in.
    • Materials Zinc Plated Steel
    • Screw Size No. 14
    • SAP Material Type ZSTD
    Product Overview:
    Drilling Screw, Screw Size 14 AWG, Length 3 in