Square D (Schneider Electric) XAPG49504 Drilled Die Cast Enclosure | Graybar Store
Square D (Schneider Electric) - Drilled Die Cast Enclosure - XAPG49504
+ / - Hover over image to Zoom
Other Views

    Drilled Die Cast Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XAPG49504
    SKU: 94007754
    $169.52
    Checking Pricing
         
    No. of Holes:4
    Color:Grey
    Material:Zinc
    Size:80 W x 77 D x 22 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XAPG49504
    • Color Grey
    • Size 80 W x 77 D x 22 H mm
    • Materials Drilled Die-Cast
    • Material Zinc
    • For Use With Control Stations
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin MA - Morocco
    Product Overview:
    Harmony™ XAP Drilled Die Cast Enclosure, Gray, Size: 22 H x 80 W x 77 D mm, Zinc