Greenlee 34A-5/8 Drill Bit, Spade, Self-Feeding, 5/8 in. | Graybar Store
Greenlee - Drill Bit, Spade, Self-Feeding, 5/8 in. - 34A-5/8
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Spade, Self-Feeding, 5/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 34A-5/8
    SKU: 25049995
    $5.80
    Checking Pricing
         
    Size:5/8 IN (15.900 MM)
    Overall Length (Inches):6-1/4 IN (158.800 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34A-5/8
    • Size 5/8 IN (15.900 MM)
    • Type Spade, Self-Feeding
    • Chuck Size 1/4 in.
    Product Overview:
    Spade Bit, Hex Shank, 5/8 Inch Bore Diameter, 6 Inch Overall Length, Greenlee Brand, 34A Model, Packaging Quantity 1