Greenlee 34A-3/4 Drill Bit, Spade, Self-Feeding, 3/4 in. | Graybar Store
Greenlee - Drill Bit, Spade, Self-Feeding, 3/4 in. - 34A-3/4
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Spade, Self-Feeding, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 34A-3/4
    SKU: 25049996
    $6.11
    Checking Pricing
         
    Size:3/4 IN (19.100 MM)
    Overall Length (Inches):6-1/4 IN (158.800 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34A-3/4
    • Size 3/4 IN (19.100 MM)
    • Type Spade, Self-Feeding
    • Chuck Size 1/4 in.
    • Overall Length (Inches) 6-1/4 IN (158.800 MM)
    Product Overview:
    Spade Bit, Hex Shank, 3/4 Inch Bore Diameter, 6 Inch Overall Length, Greenlee Brand, 34A Model, Packaging Quantity 1