Greenlee 33A-1 Drill Bit, Spade, 6-1/4 in. L, 1 in. | Graybar Store
Greenlee - Drill Bit, Spade, 6-1/4 in. L, 1 in. - 33A-1
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Spade, 6-1/4 in. L, 1 in.

    Manufacturer: Greenlee
    Manufacturer #: 33A-1
    SKU: 88120947
    $3.88
    Checking Pricing
         
    Size:1.000 IN (25.400 MM)
    Overall Length (Inches):6-1/4 IN (158.800 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 33A-1
    • Size 1.000 IN (25.400 MM)
    • Type Spade
    • Chuck Size 1/4 in.
    • Overall Length (Inches) 6-1/4 IN (158.800 MM)
    Product Overview:
    Spade Bit, Solid, 1 Inch Bore dia., 6-1/4 Inch Length, Packaging Type P.O.P, Cut Material Drywall, Hardwood, Ply Wood, Softwood, Items/Features Hole in Top Center of Bit For Wire Pulling, Used on Power Drill, Heat Treated