Greenlee 33A-1-1/8 Drill Bit, Spade, 6-1/4 in. L, 1-1/8 in. | Graybar Store
Greenlee - Drill Bit, Spade, 6-1/4 in. L, 1-1/8 in. - 33A-1-1/8
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Spade, 6-1/4 in. L, 1-1/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 33A-1-1/8
    SKU: 88120940
    $5.01
    Checking Pricing
         
    Size:1-1/8 IN (28.600 MM)
    Overall Length (Inches):6-1/4 IN (158.800 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 33A-1-1/8
    • Size 1-1/8 IN (28.600 MM)
    • Type Spade
    • Chuck Size 1/4 in.
    • Overall Length (Inches) 6-1/4 IN (158.800 MM)
    Product Overview:
    Spade Drill Bits, Drill Size 1-1/8 in, Overall Length 6-1/4 in