Greenlee 33L-1/2 Drill Bit, Spade, 16 in. L, 1/2 in. | Graybar Store
Greenlee - Drill Bit, Spade, 16 in. L, 1/2 in. - 33L-1/2
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Spade, 16 in. L, 1/2 in.

    Manufacturer: Greenlee
    Manufacturer #: 33L-1/2
    SKU: 88120960
    $10.15
    Checking Pricing
         
    Size:1/2 IN (12.700 MM)
    Overall Length (Inches):16.000 IN (406.400 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 33L-1/2
    • Size 1/2 IN (12.700 MM)
    • Type Spade
    • Chuck Size 1/4 in.
    Product Overview:
    Spade Bit, Solid, 1/2 Inch Bore dia., 16 Inch Length, 33L Model, Packaging Type P.O.P, Weight 0.33 Inch, Cut Material Drywall, Hardwood, Ply Wood, Softwood, Items/Features Hole in Top Center of Bit For Wire Pulling, Used on Power Drill, Heat Treated