Greenlee HSS-SET Drill Bit Set, Quick Change, High Speed Steel, 3 pc. | Graybar Store
Greenlee - Drill Bit Set, Quick Change, High Speed Steel, 3 pc. - HSS-SET
+ / - Hover over image to Zoom
Other Views

    Drill Bit Set, Quick Change, High Speed Steel, 3 pc.

    Manufacturer: Greenlee
    Manufacturer #: HSS-SET
    SKU: 25312013
    $9.06
    Checking Pricing
         
    No. of Pieces:3
    Kit Includes:1/8, 3/16, 1/4 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # HSS-SET
    • Type Quick Change
    • Kit Includes 1/8, 3/16, 1/4 Inch
    • Materials High Speed Steel
    Product Overview:
    Drill Bit Set, High Speed Titanium Coated, 1/8 Inch, 3/16 Inch and 1/4 Inch, 7.88 L x 5.5 W x 0.77 Inch H