Greenlee DTAPKITM Drill Bit Set, High Speed Steel, 6 pc. | Graybar Store
Greenlee - Drill Bit Set, High Speed Steel, 6 pc. - DTAPKITM
+ / - Hover over image to Zoom
Other Views

    Drill Bit Set, High Speed Steel, 6 pc.

    Manufacturer: Greenlee
    Manufacturer #: DTAPKITM
    SKU: 25316445
    $52.78
    Checking Pricing
         
    No. of Pieces:6
    Point Type:Web Thinning Split Point
    Shank Size (Inches):1/4
    Thread Type:Metric
    Tip Size:M3 to M10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DTAPKITM
    • Materials High Speed Steel
    • No. of Pieces 6
    • Point Type Web Thinning Split Point
    • Shank Size (Inches) 1/4
    Product Overview:
    Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling.
    Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric and standard kits.