Greenlee 70PT-11/16 Drill Bit, Long Auger, 11/16 in., 24 in. L | Graybar Store
Greenlee - Drill Bit, Long Auger, 11/16 in., 24 in. L - 70PT-11/16
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Long Auger, 11/16 in., 24 in. L

    Manufacturer: Greenlee
    Manufacturer #: 70PT-11/16
    SKU: 25233654
    $54.01
    Checking Pricing
         
    Size:11/16 IN
    Overall Length (Inches):24.000 IN
    Chuck Size:7/16 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 70PT-11/16
    • Size 11/16 IN
    • Type Long, Impact
    • Chuck Size 7/16 in.
    • Materials Hardened Alloy Steel
    • Overall Length (Inches) 24.000 IN
    • Shank Type Hexagonal
    • For Use With For Fast Easy Drilling Of Clean Holes, Especially In Salt Treated Utility Poles And Wood
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drill Bit, Long Auger, 11/16 in., 24 in. L