Greenlee 60A-3/4 Drill Bit, Auger, Stubby, 3/4 in. | Graybar Store
Greenlee - Drill Bit, Auger, Stubby, 3/4 in. - 60A-3/4
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Auger, Stubby, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 60A-3/4
    SKU: 25196668
    $7.87
    Checking Pricing
         
    Size:3/4 IN (19.100 MM)
    Overall Length (Inches):4.500 IN (144.000 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 60A-3/4
    • Size 3/4 IN (19.100 MM)
    • Type Auger, Stubby
    • Chuck Size 1/4 in.
    • Overall Length (Inches) 4.500 IN (144.000 MM)
    Product Overview:
    Auger Bit, Screw Point, 4.5 Inch Overall Length, Greenlee Brand, Weight 3 Lb, Application For Drilling 2 and 4 Ft Joists