Greenlee 60A-1 Drill Bit, Auger, Stubby, 1 in. | Graybar Store
Greenlee - Drill Bit, Auger, Stubby, 1 in. - 60A-1
+ / - Hover over image to Zoom
Other Views

    Drill Bit, Auger, Stubby, 1 in.

    Manufacturer: Greenlee
    Manufacturer #: 60A-1
    SKU: 25209949
    $12.10
    Checking Pricing
         
    Size:1.000 IN (25.400 MM)
    Overall Length (Inches):4.500 IN (144.000 MM)
    Chuck Size:1/4 in.
    Shank Type:Hexagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 60A-1
    • Size 1.000 IN (25.400 MM)
    • Type Auger, Stubby
    • Chuck Size 1/4 in.
    • Overall Length (Inches) 4.500 IN (144.000 MM)
    Product Overview:
    Auger Bit, Type Auger Bit, Chuck Size 1/4 Inch Shank Dia., Diameter 1 Inch, Length 4-1/2 Inch