Crouse Hinds (Eaton) TP367 Drawn Steel Octagon Ceiling Box, Adjustable Bar Hanger, AC/MC | Graybar Store
Crouse Hinds (Eaton) - Drawn Steel Octagon Ceiling Box, Adjustable Bar Hanger, AC/MC - TP367
+ / - Hover over image to Zoom
Other Views

    Drawn Steel Octagon Ceiling Box, Adjustable Bar Hanger, AC/MC

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP367
    SKU: 25193964
    $22.95
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (2), Cable Clamp (4)
    Bottom Knockouts (Inches):Blank
    Box Depth (Inches):1-1/2 in.
    Bracket:Adjustable Bar Hanger
    Use With:Armoured/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP367
    • Bottom Knockouts (Inches) Blank
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Adjustable Bar Hanger
    Product Overview:
    Drawn 4 in. octagon box AC/MC with clamps, 1/2 in. KOs and adjustable bar hanger.
    • 15.5 Cubic inch capacity
    • Fixture rated
    • 16 in. stud spacing
    • Weight limit 50 lbs.
    • UL Listed