Thomas and Betts 54571 3/4 1 Drawn Steel Octagon 4 in. Deep Masonry Boxes | Graybar Store
Thomas and Betts - Drawn Steel Octagon 4 in. Deep Masonry Boxes - 54571 3/4 1
+ / - Hover over image to Zoom
Other Views

    Drawn Steel Octagon 4 in. Deep Masonry Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 54571 3/4 1
    SKU: 88254868
    $17.29
    Checking Pricing
         
    Knockouts:3/4 and 1 Double Row
    Box Depth (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54571 3/4 1
    • Box Depth (Inches) 4 in.
    • Knockouts 3/4 and 1 Double Row
    Product Overview:
    Drawn 4 in. pre-galvanized 4 in. deep steel octagon concrete box with 3/4 and 1 in. knockouts in a double row.
    • 47.0 Cubic inch capacity
    • Galvanized finish