Thomas and Betts 54551 1/2 & 3/4 Drawn Steel Octagon 3 in. Deep Masonry Boxes | Graybar Store
Thomas and Betts - Drawn Steel Octagon 3 in. Deep Masonry Boxes - 54551 1/2 & 3/4
+ / - Hover over image to Zoom
Other Views

    Drawn Steel Octagon 3 in. Deep Masonry Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 54551 1/2 & 3/4
    SKU: 88254863
    $11.16
    Checking Pricing
         
    Knockouts:1/2 and 3/4 Single Row
    Box Depth (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54551 1/2 & 3/4
    • Box Depth (Inches) 3 in.
    • Knockouts 1/2 and 3/4 Single Row
    Product Overview:
    Drawn 4 in. pre-galvanized 3 in. deep steel octagon concrete box with 1/2 and 3/4 in. knockouts in a single row.
    • 35.0 Cubic inch capacity
    • Galvanized finish