Crouse Hinds (Eaton) TP434PF Drawn Steel 4 in. Square 2-1/8 in. Deep Outlet Box, Ground Screw/Pigtail Lead | Graybar Store
Crouse Hinds (Eaton) - Drawn Steel 4 in. Square 2-1/8 in. Deep Outlet Box, Ground Screw/Pigtail Lead - TP434PF
+ / - Hover over image to Zoom
Other Views

    Drawn Steel 4 in. Square 2-1/8 in. Deep Outlet Box, Ground Screw/Pigtail Lead

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP434PF
    SKU: 25258354
    $7.10
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
    Box Style:Drawn
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP434PF
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Style Drawn
    • Bracket No Bracket
    Product Overview:
    4 in. Square drawn 2-1/8 in. deep steel box with (11)1/2, (6)3/4 in. side/bottom knockouts, ground screw and pigtail lead.
    • 30.3 Cubic inch capacity
    • For use with conduit
    • UL Listed