Crouse Hinds (Eaton) TP557 Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 2-1/8 in. Deep, VS Bracket | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 2-1/8 in. Deep, VS Bracket - TP557
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 2-1/8 in. Deep, VS Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP557
    SKU: 97231230
    $16.98
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (5), 1/2 and 3/4 C (5)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:VS Bracket
    Box Style:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP557
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Style 4-11/16 in. Square
    • Bracket VS Bracket
    Product Overview:
    Drawn 4-11/16 square 2-1/8 in. deep steel box with VS bracket, 1/2 and 3/4 in. concentric knockouts.
    • 42.0 Cubic inch capacity
    • For use with conduit
    • UL Listed