Thomas and Betts 54151 NL Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (3) 1/2 in. Knockouts, C-5 NM Sheathed Cable Clamps/L Bracket | Graybar Store
Thomas and Betts - Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (3) 1/2 in. Knockouts, C-5 NM Sheathed Cable Clamps/L Bracket - 54151 NL
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (3) 1/2 in. Knockouts, C-5 NM Sheathed Cable Clamps/L Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 54151 NL
    SKU: 88254849
    $9.45
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (2)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:L Bracket/Non-Metallic (C-5) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54151 NL
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket L Bracket/Non-Metallic (C-5) Clamps
    Product Overview:
    4 in. Octagonal drawn steel 1-1/2 in. deep ceiling box with 1/2 in. knockouts, L Bracket and non-metallic (C-5) clamps.
    • 15.8 Cubic inch capacity
    • For use with conduit
    • UL Listed