Thomas and Betts 54151 L 1/2 Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (9) 1/2 in. Knockouts, L Bracket | Graybar Store
Thomas and Betts - Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (9) 1/2 in. Knockouts, L Bracket - 54151 L 1/2
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box, 4 in. Octagon, Steel, 1-1/2 in. Deep, (9) 1/2 in. Knockouts, L Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 54151 L 1/2
    SKU: 88254842
    $9.98
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:L Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54151 L 1/2
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket L Bracket
    Product Overview:
    4 in. Octagonal drawn steel 1-1/2 in. deep ceiling box with 1/2 in. knockouts and L bracket.
    • 15.8 Cubic inch capacity
    • For use with conduit
    • UL Listed