Thomas and Betts 54151 NE Drawn Octagon Ceiling Box with 1/2 in. Knockouts, Adjustable Ears and C-5 Clamps | Graybar Store
Thomas and Betts - Drawn Octagon Ceiling Box with 1/2 in. Knockouts, Adjustable Ears and C-5 Clamps - 54151 NE
+ / - Hover over image to Zoom
Other Views

    Drawn Octagon Ceiling Box with 1/2 in. Knockouts, Adjustable Ears and C-5 Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: 54151 NE
    SKU: 88254844
    $12.69
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (2)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:Adjustable Ears/Non-Metallic (C-5) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54151 NE
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket Adjustable Ears/Non-Metallic (C-5) Clamps
    Product Overview:
    4 in. Octagonal drawn steel 1-1/2 in. deep ceiling box with 1/2 in. knockouts, adjustable ears and non-metallic (C-5) clamps.
    • 15.8 Cubic inch capacity
    • For use with conduit
    • UL Listed