Crouse Hinds (Eaton) TP831 Drawn Air Plenum 2-Gang 2-1/8 in. Deep Outlet Box, 1/2 and 3/4 in. Knockouts | Graybar Store
Crouse Hinds (Eaton) - Drawn Air Plenum 2-Gang 2-1/8 in. Deep Outlet Box, 1/2 and 3/4 in. Knockouts - TP831
+ / - Hover over image to Zoom
Other Views

    Drawn Air Plenum 2-Gang 2-1/8 in. Deep Outlet Box, 1/2 and 3/4 in. Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP831
    SKU: 99867450
    $13.94
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Depth (Inches):2-1/8 in.
    Bracket:No Bracket
    Additional Features:Air Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP831
    • Additional Features Air Plenum
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    Product Overview:
    Drawn air plenum 2-gang steel 2-1/8 in. deep outlet box with 1/2 and 3/4 in. side/bottom knockouts.
    • 30.3 Cubic inch capacity
    • No mounting holes
    • Not UL Listed