Crouse Hinds (Eaton) TP395 Drawn 4 in. Square Box, 2-1/8 in. Deep, 30.3 Cubic in. Capacity, For Conduit | Graybar Store
Crouse Hinds (Eaton) - Drawn 4 in. Square Box, 2-1/8 in. Deep, 30.3 Cubic in. Capacity, For Conduit - TP395
+ / - Hover over image to Zoom
Other Views

    Drawn 4 in. Square Box, 2-1/8 in. Deep, 30.3 Cubic in. Capacity, For Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP395
    SKU: 97231162
    $18.36
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):1/2 (8) in; 3/4 (4) in
    Capacity (Cubic Inch):30.3 cu. in.
    Use With:Junction Boxes; Mount Lighting Fixtures
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP395
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Shape Square
    • Capacity (Cubic Inch) 30.3 cu. in.
    • Materials Steel
    Product Overview:
    Eaton® Crouse-Hinds® Steel Square Outlet Box, Capacity (Cubic Inch): 30.3 in³, Box Shape: Square, Steel, Side Knockouts (Inches): 1/2 (8) in; 3/4 (4) in, 1/2 (3) in; 3/4 (2) in