Thomas and Betts 4G4D 1/2 Drawn 4-Gang Box with (12) 1/2 in. Knockouts | Graybar Store
Thomas and Betts - Drawn 4-Gang Box with (12) 1/2 in. Knockouts - 4G4D 1/2
+ / - Hover over image to Zoom
Other Views

    Drawn 4-Gang Box with (12) 1/2 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 4G4D 1/2
    SKU: 95001623
    $90.15
    Checking Pricing
         
    No. of Gangs:4
    Box Depth (Inches):2-1/8 in.
    Knockouts:Sides: 1/2 (12)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4G4D 1/2
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    • Knockouts Sides: 1/2 (12)
    Product Overview:
    Drawn 4-gang pre-galvanized steel device box, 7-5/8 H x 4 W x 2-1/8 in. deep with (12) 1/2 in. knockouts.
    • 58.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed