Thomas and Betts 3G4D 1/2 Drawn 3-Gang Box with 1/2 in. Knockouts | Graybar Store
Thomas and Betts - Drawn 3-Gang Box with 1/2 in. Knockouts - 3G4D 1/2
+ / - Hover over image to Zoom
Other Views

    Drawn 3-Gang Box with 1/2 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 3G4D 1/2
    SKU: 95001622
    $59.89
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):2-1/8 in.
    Knockouts:Sides: 1/2 (10)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3G4D 1/2
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    • Knockouts Sides: 1/2 (10)
    Product Overview:
    Drawn 3-gang pre-galvanized steel device box, 5-13/16 H x 4 W x 2-1/8 in. deep with 1/2 in. knockouts.
    • 44.3 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed