Thomas and Betts H2BD 3/4 1 Drawn 2-Gang Box with 3/4 and 1 in. Knockouts | Graybar Store
Thomas and Betts - Drawn 2-Gang Box with 3/4 and 1 in. Knockouts - H2BD 3/4 1
+ / - Hover over image to Zoom
Other Views

    Drawn 2-Gang Box with 3/4 and 1 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: H2BD 3/4 1
    SKU: 88255058
    $53.30
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H2BD 3/4 1
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    Product Overview:
    2-Gang drawn steel gang box with 3/4 and 1 in. knockouts.
    • 71.0 Cubic inch capacity
    • Box dimensions: 6-13/16 W x 4-1/2 H x 2-1/2 D inches
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed