Panduit FMD2 Opticom® Media Drawer, Fiber Optic, (8) Panels | Graybar Store
Panduit - Opticom® Media Drawer, Fiber Optic, (8) Panels - FMD2
+ / - Hover over image to Zoom
Other Views

    Opticom® Media Drawer, Fiber Optic, (8) Panels

    Manufacturer: Panduit
    Manufacturer #: FMD2
    SKU: 22063296
    $253.44
    Checking Pricing
         
    Accommodates:(8) FAP or FMP Adapter Panels
    Height (Inches):3.48 in.
    Depth (Inches):15.4 in.
    Use With:FAP Adapter Panels; FMP Adapter Panels
    Width (Inches):19 in.
    No. of Panels:8
    Cable Entry:Top
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FMD2
    • Mounting Style Rack Mount
    • Type Fiber Optic Multimedia Drawer
    • Accommodates (8) FAP or FMP Adapter Panels
    • Brand Opticom
    • Cable Entry Top
    • Depth (Inches) 15.4 in.
    • Height (Inches) 3.48 in.
    • Materials Steel
    • No. of Panels 8
    • Width (Inches) 19 in.
    • Material Steel
    • For Use With FAP Adapter Panels; FMP Adapter Panels
    • Use With FAP Adapter Panels; FMP Adapter Panels
    • SKU Spec Sheet
      FMD2 Specification Sheet
      FMD2 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opticom® FMD Drawer, Steel, (8) FAP or FMP Adapter Panels, Rack Mount