NSI Industries TU40 DPST Universal Multi-Voltage 24 Hour Electromechanical Timer Switch | Graybar Store
NSI Industries - DPST Universal Multi-Voltage 24 Hour Electromechanical Timer Switch - TU40
+ / - Hover over image to Zoom
Other Views

    DPST Universal Multi-Voltage 24 Hour Electromechanical Timer Switch

    Manufacturer: NSI Industries
    Manufacturer #: TU40
    SKU: 25279135
    $165.52
    Checking Pricing
         
    NEMA Rating:3R
    Voltage (Volts):120-277
    Additional Features:Captive Tripper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # TU40
    • Voltage (Volts) 120-277
    • Additional Features Captive Tripper
    • NEMA Rating 3R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 hour time switch 40A auto voltage 120-277V DPDT indoor/outdoor plastic enclosure.