Square D (Schneider Electric) - DPST Type C Power Relay 5A 277Vac with 2NO Fixed Contact - 8501CO7V04
+ / - Hover over image to Zoom
Other Views

DPST Type C Power Relay 5A 277Vac with 2NO Fixed Contact

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 8501CO7V04
SKU: 89030612
$57.95
Checking Pricing
     
Contact Operation:DPST
Voltage Rating:600
Amperage Rating:5
Coil Voltage:277 Vac
Additional Options:2NO
Additional Features:AC Rated Contacts
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 8501CO7V04
  • Additional Options 2NO
  • Additional Features AC Rated Contacts
  • Amperage Rating 5
  • Coil Voltage 277 Vac
  • Contact Operation DPST
  • Voltage Rating 600
Product Overview:
General purpose DPST 600V panel mount 5A power relay 2NO and coil voltage 277 Vac.
  • 2NO-Number of fixed contacts
  • AC Coil 10 VA
  • Durable open-frame construction
  • UL Listed
  • CSA Certified