Square D (Schneider Electric) - DPST Type C Power Relay 5A 24Vdc with 2NO/2NC Fixed Contact - 8501CDO16V53
+ / - Hover over image to Zoom
Other Views

DPST Type C Power Relay 5A 24Vdc with 2NO/2NC Fixed Contact

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 8501CDO16V53
SKU: 88244417
$79.53
Checking Pricing
     
Contact Operation:DPST
Voltage Rating:600
Amperage Rating:5
Coil Voltage:24 Vdc
Additional Options:2NO/2NC
Additional Features:AC Rated Contacts
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 8501CDO16V53
  • Additional Options 2NO/2NC
  • Additional Features AC Rated Contacts
  • Amperage Rating 5
  • Coil Voltage 24 Vdc
  • Contact Operation DPST
  • Voltage Rating 600
Product Overview:
General purpose DPST 600V panel mount 5A power relay 2NO/2NC and coil voltage 24 Vdc.
  • 2NO/2NC-Number of fixed contacts
  • 4W DC Coil
  • Durable open-frame construction
  • UL Listed
  • CSA Certified