Square D (Schneider Electric) - DPST Type C Power Relay 5A, 12Vac, 2NO, AC Rated - 8501CO7V36
+ / - Hover over image to Zoom
Other Views

DPST Type C Power Relay 5A, 12Vac, 2NO, AC Rated

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 8501CO7V36
SKU: 91030613
$61.99
Checking Pricing
     
Contact Operation:DPST
Voltage Rating:600
Amperage Rating:5
Coil Voltage:12 Vac
Additional Options:2NO
Additional Features:AC Rated Contacts
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 8501CO7V36
  • Additional Options 2NO
  • Additional Features AC Rated Contacts
  • Amperage Rating 5
  • Coil Voltage 12 Vac
  • Contact Operation DPST
  • Voltage Rating 600
Product Overview:
General purpose DPST 600V panel mount 5A power relay 2NO and coil voltage 12 Vac.
  • Durable open-frame construction
  • UL Listed
  • CSA Certified