Square D (Schneider Electric) 8501CO16V14 DPDT Type C Power Relay 5A 24Vac with 2NO/2NC Fixed Contact | Graybar Store
Square D (Schneider Electric) - DPDT Type C Power Relay 5A 24Vac with 2NO/2NC Fixed Contact - 8501CO16V14
+ / - Hover over image to Zoom
Other Views

    DPDT Type C Power Relay 5A 24Vac with 2NO/2NC Fixed Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501CO16V14
    SKU: 88244497
    $86.41
    Checking Pricing
         
    Contact Operation:DPDT
    Voltage Rating:600
    Amperage Rating:5
    Coil Voltage:24 Vac
    Additional Options:2NO/2NC
    Additional Features:AC Rated Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501CO16V14
    • Additional Options 2NO/2NC
    • Additional Features AC Rated Contacts
    • Amperage Rating 5
    • Coil Voltage 24 Vac
    • Contact Operation DPDT
    • Voltage Rating 600
    Product Overview:
    General purpose DPDT 600V panel mount 5A power relay 2NO/2NC and coil voltage 24 Vac.
    • 2NO/2NC-Number of fixed contacts
    • AC Coil 10 VA
    • Durable open-frame construction
    • UL Listed
    • CSA Certified