Square D (Schneider Electric) 8501CDO7V51 DPDT Type C Power Relay 5A, 12Vdc, 2NO, AC Rated | Graybar Store
Square D (Schneider Electric) - DPDT Type C Power Relay 5A, 12Vdc, 2NO, AC Rated - 8501CDO7V51
+ / - Hover over image to Zoom
Other Views

    DPDT Type C Power Relay 5A, 12Vdc, 2NO, AC Rated

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501CDO7V51
    SKU: 92113813
    $68.08
    Checking Pricing
         
    Contact Operation:DPDT
    Voltage Rating:600
    Amperage Rating:5
    Coil Voltage:12 Vdc
    Additional Options:2NO
    Additional Features:AC Rated Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501CDO7V51
    • Additional Options 2NO
    • Additional Features AC Rated Contacts
    • Amperage Rating 5
    • Coil Voltage 12 Vdc
    • Contact Operation DPDT
    • Voltage Rating 600
    Product Overview:
    General purpose DPDT 600V panel mount 5A power relay 2NO and coil voltage 12 Vdc.
    • Durable open-frame construction
    • UL Listed
    • CSA Certified