Square D (Schneider Electric) - DPDT Type C Power Relay 4A, 12Vdc, 2NO/2NC, DC Rated - 8501CDO22V51
+ / - Hover over image to Zoom
Other Views

DPDT Type C Power Relay 4A, 12Vdc, 2NO/2NC, DC Rated

Manufacturer: Square D (Schneider Electric)
Manufacturer #: 8501CDO22V51
SKU: 99808551
$102.14
Checking Pricing
     
Contact Operation:DPDT
Voltage Rating:600
Amperage Rating:4
Coil Voltage:12 Vdc
Additional Options:2NO/2NC
Additional Features:DC Rated Contacts
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # 8501CDO22V51
  • Additional Options 2NO/2NC
  • Additional Features DC Rated Contacts
  • Amperage Rating 4
  • Coil Voltage 12 Vdc
  • Contact Operation DPDT
  • Voltage Rating 600
Product Overview:
General purpose DPDT 600V panel mount 4A power relay 2NO/2NC and coil voltage 12 Vdc.
  • Durable open-frame construction
  • UL Listed
  • CSA Certified