Square D (Schneider Electric) 9002AW15 DPDT Foot Switch, Pedal Shield/Side Shields, Spring Return/Mechanical Latch | Graybar Store
Square D (Schneider Electric) - DPDT Foot Switch, Pedal Shield/Side Shields, Spring Return/Mechanical Latch - 9002AW15
+ / - Hover over image to Zoom
Other Views

    DPDT Foot Switch, Pedal Shield/Side Shields, Spring Return/Mechanical Latch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW15
    SKU: 88248693
    $749.01
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Additional Features:DPDT
    Additional Options:Spring Return with Mechanical Latch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW15
    • Additional Options Spring Return with Mechanical Latch
    • Additional Features DPDT
    • Amperage Rating 5
    • NEMA Style 2/4/13
    • Voltage Rating 600
    Product Overview:
    DPDT 5A 600V foot switch with pedal/side shields and spring return with mechanical latch.