Square D (Schneider Electric) 9002AW133 DPDT Foot Switch Oversized Pedal Shield | Graybar Store
Square D (Schneider Electric) - DPDT Foot Switch Oversized Pedal Shield - 9002AW133
+ / - Hover over image to Zoom
Other Views

    DPDT Foot Switch Oversized Pedal Shield

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW133
    SKU: 88293064
    $977.39
    Checking Pricing
         
    Amperage Rating:0.6
    Voltage Rating:600
    Length (Inches):11.125
    Width (Inches):6-13/32
    Additional Features:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW133
    • Additional Features SPDT
    • Amperage Rating 0.6
    • NEMA Style 2/4/13
    • Width (Inches) 6-13/32
    • Length (Inches) 11.125
    • Voltage Rating 600
    Product Overview:
    DPDT 0.6A 600V foot switch with oversized pedal shield, side shields and spring return with mechanical latch.
    • Single Pole Double Throw
    • Spring return with mechanical latch