Square D (Schneider Electric) 9002AW13 DPDT Foot Switch Fully UnShielded | Graybar Store
Square D (Schneider Electric) - DPDT Foot Switch Fully UnShielded - 9002AW13
+ / - Hover over image to Zoom
Other Views

    DPDT Foot Switch Fully UnShielded

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9002AW13
    SKU: 88248691
    $622.37
    Checking Pricing
         
    Amperage Rating:0.6
    Voltage Rating:600
    Additional Features:DPDT
    Additional Options:Spring Return with Mechanical Latch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9002AW13
    • Additional Options Spring Return with Mechanical Latch
    • Additional Features DPDT
    • Amperage Rating 0.6
    • NEMA Style 2/4/13
    • Voltage Rating 600
    • Country of Origin 99 - Multiple
    Product Overview:
    DPDT 0.6A 600V unshielded foot switch with spring return with mechanical latch.
    • Double Pole Double Throw
    • Spring return with mechanical latch
    • These foot switches must not be used to operate machines or equipment where the possibility of operator injury exist