Panduit DP486X88TGY DP6A™ 10Gig™ Punchdown Patch Panel, 48-Port | Graybar Store
Panduit - DP6A™ 10Gig™ Punchdown Patch Panel, 48-Port - DP486X88TGY
+ / - Hover over image to Zoom
Other Views

    DP6A™ 10Gig™ Punchdown Patch Panel, 48-Port

    Manufacturer: Panduit
    Manufacturer #: DP486X88TGY
    SKU: 25067741
    $899.08
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DP486X88TGY
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6a
    • No. of Ports 48
    • Rack Units 2
    Product Overview:
    48-port Category 6A 10Gig patch panel.
    • Exceeds channel requirements of ANSI/TIA-568-C.2 Category 6A
    • Mounts to a standard 19 inch rack or 23 inch rack with optional extender bracket
    • Write-on area for port and panel identification