Panduit Patch Panel Cat 6a | Graybar Store
Panduit - Patch Panel Cat 6a
+ / - Hover over image to Zoom
Other Views

    Patch Panel Cat 6a

    Manufacturer: Panduit
         

    Panduit's Cat 6A angled punchdown patch panel terminates 4-pair, 26-22 AWG 100 ohm unshielded twisted pair cable with an industry standard single wire 110 punchdown tool. This patch panel includes a universal wiring scheme. Mount to 19' and 23' racks.

    • Angled Patch Panel
    • Exceeds channel requirements of ANSI/TIA-568-C.2 Category 6A
    • Mounts to a standard 19 inch rack or 23 inch rack with optional extender bracket
    • Write-on area for port and panel identification
    See More >>
    • Manufacturer Panduit
    • Category Cat 6a
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Color
    Price
    DPA486X88TGY
    25067780
    Loaded
    2
    48
    Non Shielded
    $
    826
    .34
    /
    EA
    25067780
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    Color
    $
    826
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DPA246X88TGY
    25067749
    1
    24
    Black
    $
    424
    .68
    /
    EA
    25067749
    Panel Type
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Color
    Black
    $
    424
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067780 SKU, 25067780 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Color
    Price
    $
    826
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067749 SKU, 25067749 ANALYTICS...
    No. of Ports
    24
    Shielding
    Color
    Black
    Price
    $
    424
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available