Panduit DPA24688TGY DP6™ Plus UTP Angled Patch Panel, 24-Port | Graybar Store
Panduit - DP6™ Plus UTP Angled Patch Panel, 24-Port - DPA24688TGY
+ / - Hover over image to Zoom
Other Views

    DP6™ Plus UTP Angled Patch Panel, 24-Port

    Manufacturer: Panduit
    Manufacturer #: DPA24688TGY
    SKU: 25067746
    $313.93
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPA24688TGY
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style Punchdown
    • No. of Ports 24
    Product Overview:
    DP6™ Plus Cat 6 24-port UTP angled patch panel, 1 RU.
    • Includes: M6 and #12-24 Mounting Screws
    • Panel Dimensions: 19W x 1.72H x 4.11D Inches