Panduit DP6™ Plus UTP Angled Patch Panel | Graybar Store
Panduit - DP6™ Plus UTP Angled Patch Panel
+ / - Hover over image to Zoom
Other Views

    DP6™ Plus UTP Angled Patch Panel

    Manufacturer: Panduit
         

    Panduit's Category 6 angled punchdown patch panel includes a universal label coded for T568A/B wiring scheme. This patch panel comes with an optional label kit and icons for port identification.

    • Exceeds or meets Category 6 industry standard performance requirements
    • Each port is marked with a quality control number for future traceability
    • Compatible with 26 - 22 AWG solid or stranded IWC cable with conductor insulation diameter of 0.048 inch
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Termination Style Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    DPA48688TGY
    25067778
    48
    Loaded
    Non Shielded
    2
    $
    677
    .08
    /
    EA
    25067778
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    677
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DPA24688TGY
    25067746
    24
    Loaded
    Non Shielded
    1
    $
    313
    .93
    /
    EA
    25067746
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    313
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067778 SKU, 25067778 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    677
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067746 SKU, 25067746 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    313
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available