Panduit DP48688TGY DP6™ Plus Category 6 UTP Flat Patch Panel | Graybar Store
Panduit - DP6™ Plus Category 6 UTP Flat Patch Panel - DP48688TGY
+ / - Hover over image to Zoom
Other Views

    DP6™ Plus Category 6 UTP Flat Patch Panel

    Manufacturer: Panduit
    Manufacturer #: DP48688TGY
    SKU: 25067599
    $642.29
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DP48688TGY
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style Punchdown
    • No. of Ports 48
    Product Overview:
    DP6™ Plus Cat 6 48-port UTP flat patch panel, 2 RU.
    • Includes: M6 and #12-24 Mounting Screws
    • Panel Dimensions: 19W x 3.47H x 1.17D in